Package Quantity Info:
Each: 1 Pallet: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lightweight and highly durable
- Quick release latches
- Removable baffles
- Airtight seal
- In-floor, semi-recessed, or on-floor installation
Specifications
- ASME:
- ASME A112.14.3
- CSA Certified:
- CSA B481.1
- Capacity:
- 100 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 50 gpm
- Length:
- 31 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grease Interceptor
- Width:
- 23-1/2 in