This product requires certification to purchase.

2 in. x 120 in. PVC Gas Vent Pipe

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

System 1738 2 in. x 120 in. PVC Gas Vent Pipe

  • Fast #
  • Part #I394000
  • Item #8813711
  • Manufacturer Part #394000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

System 1738 2 in. x 120 in. PVC Gas Vent Pipe

  • Fast #
  • Part #I394000
  • Item #8813711
  • Manufacturer Part #394000
5 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10 Bundle: 980
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fully certified as a complete system of pipe, fittings, cement and venting accessories
  • Permanent solvent welding joining system
  • Material type, temperature rating and product certification is included in the pipe print line and fitting certification sticker
  • Carbon monoxide warning label
  • Solvent cement formulated for the application
  • Requires Certification

Specifications

Brand Model Compatibility:
System 1738
Collection:
System 1738
Diameter:
2 in
Diameter - Inside 1:
2 in
Diameter - Outside:
2-19/50 in
Duct Size:
2 in
Length:
120 in
Material:
Plastic
UL Listed:
UL 1738
Vent Duct Material:
PVC
Vent Duct Shape:
Round