This product requires certification to purchase.

1 in. MIPS Steel Gas Riser

You last purchased this on
 
Energy Control Systems

1 in. MIPS Steel Gas Riser

  • Fast #
  • Part #E995100001400
  • Item #3316539
  • Manufacturer Part #9951-00-0014-00
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Energy Control Systems

1 in. MIPS Steel Gas Riser

  • Fast #
  • Part #E995100001400
  • Item #3316539
  • Manufacturer Part #9951-00-0014-00
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Length:
28 in
Material:
Steel