This product requires certification to purchase.

3 in. Mechanical joint SDR 40 Polypropylene P-Trap

You last purchased this on
 
Enfield

Labline® 3 in. Mechanical joint SDR 40 Polypropylene P-Trap

  • Fast #
  • Part #EWT13
  • Item #456458
  • Manufacturer Part #WT13
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Enfield

Labline® 3 in. Mechanical joint SDR 40 Polypropylene P-Trap

  • Fast #
  • Part #EWT13
  • Item #456458
  • Manufacturer Part #WT13
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1412, ASTM D-4101
Collection:
Labline®
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
Polypropylene
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40