Pan Stand in Black
Pan Stand in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 24 in Laundry Unit
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 24-1/2 in
- GSA Approved:
- No
- Height:
- 5-1/4 in
- NSF Certified:
- No
- Product Type:
- Pan Stand
- Size:
- 6 gal
- UL Listed:
- No
- Width:
- 24-1/2 in