Heavy Duty Chisel Bar
Heavy Duty Chisel Bar
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty chisel bar is perfect for small jobs where a jack-hammer is impractical
- No motors or power cords to hall out to jobsite for a small job
- Combines power and controllability to use in tight spaces
- Varying the length and speed of the stroke on the 8 lb hammer handle allows you to control the power
- Reversing the drive action provides power to back the tool out of stuck situations
Specifications
- Length:
- 62 in
- Tool Type:
- Chisel Bar, Heavy Duty
- Weight:
- 16.75 lb
- Width:
- 1-1/4 in