42 in. Fiberglass Insulated Probe
M-Pact-O 42 in. Fiberglass Insulated Probe
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Insulated probe for quickly locating buried objects
- Slide hammer handle provides additional driving power
- Tough steel probe provides strength to penetrate the toughest soil
- Repair parts available
Specifications
- Collection:
- M-Pact-O
- Color Finish Name:
- White, Black
- Handle Length (in):
- 24 in
- Handle Type:
- Slide Hammer
- Length:
- 42 in
- Material:
- Fiberglass, Rubber
- Rod Size (in):
- 5/8 in
- Tool Type:
- Probe