1000 lb. Ramp Extender in Black
1000 lb. Ramp Extender in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outdoor storage shed for chemical drums
- Hardcover to protect for elements and keep chemical secure
- Includes: Hardcover and spill pallet with drain
- Meets EPA 40 CFR 264.175
Specifications
- Color Finish Name:
- Black
- Height:
- 12-1/2 in
- Length:
- 68 in
- Material:
- Plastic
- Weight:
- 65 lb
- Width:
- 30-3/4 in