1000 lb. Ramp in Black
1000 lb. Ramp in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low profile modular workstations
- Can stand alone or connect together using Link-Locks™
- Rolled edges to resist cracking and warpage
- Create your own customized workspace
Specifications
- Brand Model Compatibility:
- 5117-YE 2 Drum Workstation
- Color Finish Name:
- Black
- Height:
- 6-13/100 in
- Length:
- 46 in
- Material:
- Plastic
- Weight:
- 29.9 lb
- Width:
- 25-19/50 in