4 Drum 65 in. 66 gal Hardcover Kit
Hardcover™ 4 Drum 65 in. 66 gal Hardcover Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Outdoor storage shed for chemical drums
- Hardcover to protect for elements and keep chemical secure
- Includes: Hardcover and spill pallet with drain
- Meets EPA 40 CFR 264.175
Specifications
- Capacity:
- 66 gal
- Collection:
- Hardcover™
- Color Finish Name:
- Yellow
- Height:
- 69 in
- Length:
- 65 in
- Platform Type:
- Spill Pallet
- Proposition 65:
- WARNING: This product can expose you to chemicals including Carbon Black, 2-Mercaptobenzothiazole, Chloroprene, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Weight:
- 269 lb
- Width:
- 58 in