This product requires certification to purchase.

2 Drum 12 gal Spill Pallet in Yellow

You last purchased this on
 
Enpac

SPILLPAL™ 2 Drum 12 gal Spill Pallet in Yellow

  • Fast #
  • Part #E5755YEG
  • Item #7913097
  • Manufacturer Part #5755-YE-G
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Enpac

SPILLPAL™ 2 Drum 12 gal Spill Pallet in Yellow

  • Fast #
  • Part #E5755YEG
  • Item #7913097
  • Manufacturer Part #5755-YE-G
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Low profile flexible containment
  • Convenient for leak and drip protection
  • Foam sidewalls make it easy to load and unload with a hand truck
  • Includes: Plastic grate
  • Requires Certification

Specifications

Capacity:
12 gal
Collection:
SPILLPAL™
Color Finish Name:
Yellow
Height:
3 ft
Length:
2 ft
Material:
Plastic
Platform Type:
Spill Pallet
Proposition 65:
WARNING: This product can expose you to chemicals including DINP, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Weight:
22 lb
Width:
4 ft