4 Drum 24 gal Spill Pallet in Yellow
SPILLPAL™ 4 Drum 24 gal Spill Pallet in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low profile flexible containment
- Convenient for leak and drip protection
- Foam sidewalls make it easy to load and unload with a hand truck
- Includes: Plastic grate
Specifications
- Capacity:
- 24 gal
- Collection:
- SPILLPAL™
- Color Finish Name:
- Yellow
- Height:
- 3 ft
- Length:
- 4 ft
- Material:
- Plastic
- Platform Type:
- Spill Pallet
- Proposition 65:
- WARNING: This product can expose you to chemicals including DINP, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Weight:
- 41 lb
- Width:
- 4 ft