6 Drum 61 gal Spill Pallet in Yellow
Workstation™ 6 Drum 61 gal Spill Pallet in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Low profile modular workstations
- Can stand alone or connect together using Link-Locks™
- Rolled edges to resist cracking and warpage
- Create your own customized workspace
Specifications
- Capacity:
- 61 gal
- Collection:
- Workstation™
- Color Finish Name:
- Yellow
- Height:
- 6 in
- Length:
- 77 in
- Material:
- Plastic
- Platform Type:
- Spill Pallet
- Weight:
- 102 lb
- Width:
- 53 in