25 W 4 Light Integrated LED Track Lighting in Brushed Nickel
EnviroLite 25 W 4 Light Integrated LED Track Lighting in Brushed Nickel
Product Details
Product Details
- Maintenance-Free Operating Life of 11 Years (at 12 Hours per Day)
- Limited Five Year Warranty
-
Green
Specifications
- Ballast Type:
- Dimmable
- Collection:
- EnviroLite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2000
- Material:
- Metal
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 29-13/16 in