36 in. 103W 4-Light LED Track Light Kit
EnviroLite 36 in. 103W 4-Light LED Track Light Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maintenance-Free Operating Life of 11 Years (at 12 Hours per Day)
- Limited Five Year Warranty
-
Green
Specifications
- Collection:
- EnviroLite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/10 in
- Installation Type:
- Ceiling Mount
- Length:
- 31-3/10 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1900
- Lumens per Watt:
- 73.79
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 25.7 W
- Width:
- 6-3/10 in