6-3/25 in. 20W 120V 1-Light Integrated LED Adjustable Single Head Flood Light
EnviroLite® 6-3/25 in. 20W 120V 1-Light Integrated LED Adjustable Single Head Flood Light
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 216-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Maintenance-Free Operating Life of 11 Years (at 12 Hours per Day)
- Limited five year warranty
-
Green
Specifications
- Application:
- Outdoor, Wall, Industrial Trade
- Beam Spread:
- 180°
- Collection:
- EnviroLite®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 4000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Height:
- 6-23/25 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/25 in
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 1775
- Lumens per Watt:
- 88.75
- Material:
- Die Cast Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Weight:
- 2.2 lb
- Width:
- 4-3/4 in