1 hp 120/240 V Residential Grinder Pump
1 hp 120/240 V Residential Grinder Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4 in inlet grommet standard for DWV pipe
- Pump discharge terminates in 1-1/4 in NPT female thread Can easily be adapted to 1-1/4 in PVC pipe or any other material required by local codes
- Indoor or outdoor installation
- Grinder pumps carry wastewater from the home to the central sewer and/or treatment system through small-diameter pipes
- Featuring the E/One Extreme grinder pump, the DH071/DR071 offers a high level of reliability and ruggedness
- The grinder pump, motor controls and level-sensing are integrated into a compact unit, easily removable for service
- The DH071 is the “hardwired,” or “wired,” model where a cable connects the motor controls to the level controls through water-tight penetrations
- The unique, 1-piece core eliminates the need for in-field troubleshooting and servicing
- Electrical consumption of the grinder pump is low
- The grinder pump is automatically activated and runs for very short periods
Specifications
- Capacity:
- 70 gal
- Diameter:
- 29-1/2 mm
- Discharge:
- 1-1/4 in
- Discharge Pressure:
- 80
- End Connection 1:
- Pack Joint
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Pack Joint x Meter Swivel Nut
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 700 gpd
- Height:
- 73 in
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- HDPE
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Application:
- Sewage
- Pump Body Material:
- Plastic
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 240
- Volts:
- 120/240V