This product requires certification to purchase.

1 hp Grinder Pump Station

You last purchased this on
 
Environment One

1 hp Grinder Pump Station

  • Fast #
  • Part #EDH071
  • Item #4158343
  • Manufacturer Part #DH071
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Environment One

1 hp Grinder Pump Station

  • Fast #
  • Part #EDH071
  • Item #4158343
  • Manufacturer Part #DH071
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4 in inlet grommet standard for DWV pipe
  • Pump discharge terminates in 1-1/4 in NPT female thread Can easily be adapted to 1-1/4 in PVC pipe or any other material required by local codes
  • Indoor or outdoor installation
  • Grinder pumps carry wastewater from the home to the central sewer and/or treatment system through small-diameter pipes
  • Featuring the E/One Extreme grinder pump, the DH071/DR071 offers a high level of reliability and ruggedness
  • The grinder pump, motor controls and level-sensing are integrated into a compact unit, easily removable for service
  • The DH071 is the “hardwired,” or “wired,” model where a cable connects the motor controls to the level controls through water-tight penetrations
  • The unique, 1-piece core eliminates the need for in-field troubleshooting and servicing
  • Electrical consumption of the grinder pump is low
  • The grinder pump is automatically activated and runs for very short periods
  • Requires Certification

Specifications

CSA Certified:
Yes
Capacity:
70 gal
Diameter:
29-1/2 mm
Discharge:
1-1/4 in
Discharge Pressure:
80
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
700 gpd
Horsepower:
1 hp
Material:
Plastic
Material Type:
HDPE
Phase:
Single Phase
Power Source:
Electric
Pump Motor Type:
Capacitor Start/Capacitor Run
RPM:
1725
UL Listed:
Yes
VA Cat 60 Hz:
240
Volts:
120/240V