This product requires certification to purchase.

120/240V Grinder Pump Station

You last purchased this on
 
Environment One

120/240V Grinder Pump Station

  • Fast #
  • Part #EDH07157
  • Item #4467256
  • Manufacturer Part #DH07157
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Environment One

120/240V Grinder Pump Station

  • Fast #
  • Part #EDH07157
  • Item #4467256
  • Manufacturer Part #DH07157
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
70 gal
Horsepower:
1 hp
Pump Phase:
1
Volts:
120V, 240V