120/240V Single Phase Grinder Pump Station
120/240V Single Phase Grinder Pump Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4 in inlet grommet standard for DWV pipe
- Pump discharge terminates in 1-1/4 in NPT female thread Can easily be adapted to 1-1/4 in PVC pipe or any other material required by local codes
- Indoor or outdoor installation
- Grinder pumps send wastewater from the home to the central sewer and/or treatment system through small-diameter pipes
- Featuring the E/One Extreme grinder pump, the DH152/DR152 offers a high level of reliability and ruggedness
- The grinder pumps, motor controls and level-sensing are integrated into compact units, easily removable for service
- The DH152 is the “hardwired,” or “wired,” model where a cable connects the motor controls to the level controls through water-tight penetrations
- The unique, 1-piece core eliminates the need for in-field troubleshooting and servicing
- Electrical consumption of the grinder pump is low
- The grinder pump is automatically activated and runs for very short periods
Specifications
- Capacity:
- 150 gal
- Diameter:
- 38-4/5 mm
- Discharge:
- 1-1/4 in
- Discharge Pressure:
- 80
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 3000 gpd
- Height:
- 129-1/5 in
- Horsepower:
- 1 hp
- Material:
- Plastic
- Material Type:
- Polyethylene
- Phase:
- Single Phase
- Power Source:
- Electric
- Pump Motor Type:
- Capacitor Start/Capacitor Run
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 240
- Volts:
- 120V, 240V