This product requires certification to purchase.

150 gal Grinder Pump Station

You last purchased this on
 
Environment One

150 gal Grinder Pump Station

  • Fast #
  • Part #EDH15293
  • Item #4226091
  • Manufacturer Part #DH152-93
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Environment One

150 gal Grinder Pump Station

  • Fast #
  • Part #EDH15293
  • Item #4226091
  • Manufacturer Part #DH152-93
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4 in inlet grommet standard for DWV pipe
  • Pump discharge terminates in 1-1/4 in NPT female thread Can easily be adapted to 1-1/4 in PVC pipe or any other material required by local codes
  • Indoor or outdoor installation
  • Grinder pumps send wastewater from the home to the central sewer and/or treatment system through small-diameter pipes
  • Featuring the E/One Extreme grinder pump, the DH152/DR152 offers a high level of reliability and ruggedness
  • The grinder pumps, motor controls and level-sensing are integrated into compact units, easily removable for service
  • The DH152 is the “hardwired,” or “wired,” model where a cable connects the motor controls to the level controls through water-tight penetrations
  • The unique, 1-piece core eliminates the need for in-field troubleshooting and servicing
  • Electrical consumption of the grinder pump is low
  • The grinder pump is automatically activated and runs for very short periods
  • Requires Certification

Specifications

Capacity:
150 gal
Diameter:
38-4/5 mm
Discharge:
1-1/4 in
Discharge Pressure:
80
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Flow Rate:
3000 gpd
Height:
89-5/7 in
Horsepower:
1 hp
Material:
Plastic
Material Type:
Polyethylene
Phase:
Single Phase
Power Source:
Electric
Pump Motor Type:
Capacitor Start/Capacitor Run
RPM:
1725
UL Listed:
Yes
VA Cat 60 Hz:
240