This product requires certification to purchase.

14 in. Carbon Media Filter 3 Pack

You last purchased this on
 
Environmental Dynamics

14 in. Carbon Media Filter 3 Pack

  • Fast #
  • Part #ECM3P1425
  • Item #2495819
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Environmental Dynamics

14 in. Carbon Media Filter 3 Pack

  • Fast #
  • Part #ECM3P1425
  • Item #2495819
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Air Cleaner Size:
14 in x 25 in
Height:
14 in
Width:
25 in