9 in. Threaded Disc Diffuser
FlexAir™ 9 in. Threaded Disc Diffuser
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Units can be mounted using the universal diffuser mount
- Disk diffusers are constructed of glass-filled polypropylene and suitable for deep tank applications
- The flexible membrane diffuser incorporates an external triple check valve design to prevent intrusion of liquids or solids in the diffuser or air piping under normal on/off operating conditions
- Easy installation with 3/4" MNPT threads
Specifications
- CFM:
- 4 ft3/min
- Collection:
- FlexAir™
- Diameter:
- 9 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, Glass-Filled Polypropylene
- NSF Certified:
- No
- UL Listed:
- No