This product requires certification to purchase.

1 X 150 FLAGGING Tape PINK GLO

You last purchased this on
 
Environmental Lubricants

1 X 150 FLAGGING Tape PINK GLO

  • Fast #
  • Part #PTF1PG
  • Item #5106900
  • Manufacturer Part #TF1PG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Environmental Lubricants

1 X 150 FLAGGING Tape PINK GLO

  • Fast #
  • Part #PTF1PG
  • Item #5106900
  • Manufacturer Part #TF1PG
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Temperature resistance: -10° F
  • Presco roll flagging is the most asked for flagging by industry professionals in surveying, construction, forestry, nursery, mining, geophysics and hardware and oil exploration
  • Bright, long-lasting colors
  • High quality material that last
  • Easy to use
  • Requires Certification

Specifications

Color Finish Name:
PresGlo Pink
Length:
150 ft
Material:
Plastic
Material Type:
PVC
Thickness:
4.5 mil
UL Listed:
No
Width:
1 in