4 gal Concentrate Sanitizer
4 gal Concentrate Sanitizer
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- EPA registered stabilized hydrogen peroxide sanitizer-Vvirucide-HBV
- Dilutes into a light-duty and heavy-duty cleaners and these two dilutions have the power and versatility to clean 95% of virtually any facility
- Hydrogen peroxide technology oxidizes and breaks down organic soils, making them easy to remove without leaving behind residue
- Cuts grease with neutral pH and can be used on any water-safe surface with grease-free, residue-free results
- Kills odor causing bacteria, penetrates surfaces, oxidizes and kills source of odor
- Kills 99.99% of common bacteria(Staphylococcus aureus, Salmonella choleraesuis, Klebsiella pneumoniae, Pseudomonas aeruginosa, Streptococcus faecalis, and Escherichia coli)
- Kills 99.9% specified viruses (Herpes Simplex Virus Type 2, Influenza A2/Japan, HBV and HIV-1)
- HIMS: 1,0,0 for concentrate, HIMS: 0,0,0 in use dilution, Biodegradable, Low VOC’s, Contains no asthmagens
- Use it for streak-free glass cleaning, surface sanitizing, deodorizing, bathroom cleaning, grout renovation, table tops, hard floors, degreasing, kitchen cleaning, mopping, auto-scrubbing, stainless steel polish/cleaner, all carpet cleaning and spotting and more
Specifications
- Application:
- Carpet, Floor, Glass, Restrooms, Stainless Steel
- Dilution Rate:
- 1:13
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 4 gal