4 gal Mineral Shock Ready-to-use Multiple Surface Cleaner
Absolute™ 4 gal Mineral Shock Ready-to-use Multiple Surface Cleaner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hard water/soap scum remover
- EcoLogo™ Certified Hard Surface Cleaner CCD-146
- Unique, reduced toxicity combination of organic salt and safe degreasing agents
- Biodegradable, non-corrosive to skin, and non-fuming
- Use on tile, grout, stainless steel, aluminum, copper,concrete, porcelain, brick, glass, and fiberglass
- A reduced toxicity alternative to acid-based cleaners; Unregulated for shipping, handling and storage
- Ready-to-Use Quart
- Scent: Slight/Light Scent
Specifications
- Application:
- Hard Water Stains, Soap Scum
- Collection:
- Absolute™
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Product Type:
- Cleaner
- Size:
- 4 gal