Portable Dispenser for H2Orange2 Concentrate 117 gal Bottle
H2Go™ Portable Dispenser for H2Orange2 Concentrate 117 gal Bottle
Product Details
Product Details
- Portable dispenser (product not included)
- 1 dispenser, 2 dilutions
- Simple to use
- Proven reliability
- Low cost
- Closed system
- Color-coded knobs for light and heavy duty dilutions
- Flow lock for filling mop buckets and autoscrubbers
- Simple screw-on bottle attachment
- One medium flow rate of 2 gpm
Specifications
- Brand Model Compatibility:
- H2Orange2 Concentrate 117 gal Bottle
- Collection:
- H2Go™
- Green Seal Certified:
- No
- Installation Type:
- Wall Mount
- Product Type:
- Dispenser