1 qt Light Duty Spray Bottle and Head
H2Orange2 Concentrate 117™ 1 qt Light Duty Spray Bottle and Head
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spray bottle and head
- Color-coded spray bottle screen printed with the H2Orange2 name
- Capacity: 32 oz
Specifications
- Collection:
- H2Orange2 Concentrate 117™
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Spray Bottle
- Size:
- 1 qt