This product requires certification to purchase.

25 lb. Cat Litter

You last purchased this on
 
EP Minerals

Blue Ribbon™ 25 lb. Cat Litter

  • Fast #
  • Part #E3425
  • Item #7483176
  • Manufacturer Part #3425
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
EP Minerals

Blue Ribbon™ 25 lb. Cat Litter

  • Fast #
  • Part #E3425
  • Item #7483176
  • Manufacturer Part #3425
3.3 out of 5 Customer Rating

X Points
per BAG

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from Montmorillonite Clay, a naturally occurring mineral, with superior absorptive ability
  • Non-clumping cat litter
  • Absorbs moisture and assists in odor control
  • 100% natural mineral
  • NSF registered
  • Requires Certification

Documents


Specifications

Capacity:
25 lb
Collection:
Blue Ribbon™
Color Finish Name:
Grey, Tan
Height:
3-1/2 in
Material:
Montmorillonite Clay, Plastic
Material Type:
Polypropylene