40 lb. Premium Oil Absorbent
Safe T Sorb® 40 lb. Premium Oil Absorbent
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 40# Bag
- Quickly and easily soaks up messy spills
- Provides more absorption for the money
- Cleans up spills that can cause accidents
- For use in work or home environments
- Easy to use and transport
- Environmentally friendly
- 100% Natural mineral
- Granulation - Coarse
Documents
Specifications
- Application:
- Airports, Automotive, Farm, Grease, Heavy Equipment Operation, Home, Industrial, Oil, Water
- Collection:
- Safe T Sorb®
- Color Finish Name:
- Grey, Tan
- Length:
- 19 in
- Material:
- Montmorillonite Clay
- Product Type:
- Oil Absorbent
- Size:
- 40 lb