27 in. Non-woven Polyester Fiber Burnish Pad in Pink
27 in. Non-woven Polyester Fiber Burnish Pad in Pink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Removes black marks and returns gloss in fewer passes than other pads while producing less dust
- Ideal for harder finishes and high traffic areas
- Excellent durability and minimal finish removal
- Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
- Also designed for use on other finishes resistant to degradation from burnishing
Documents
Specifications
- Application:
- Polishing, Ceramic, Linoleum, Plastic, Vinyl, Wood
- Color Finish Name:
- Pink
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Pad Size:
- 27 in
- Thickness:
- 1 in