10-Person First Aid Kit in White
10-Person First Aid Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall mountable
- Great size for glove compartment
- Plastic box with gasket
Documents
Specifications
- ANSI:
- ANSI Z308.1
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- Height:
- 2-3/4 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 7-1/2 in