13 ga Nylon Gloves with Spandex Liner in Blue (Pack of 12)
13 ga Nylon Gloves with Spandex Liner in Blue (Pack of 12)
Frequently Purchased Together
Product Details
Product Details
- 13 Gauge gray nylon and spandex gloves allow good dexterity
- Black nitrile coating on palm and fingers is breathable
- Sandy finish improve grip in oily environments
- Elastic cuff prevents dirt and debris from entering glove
- Provides abrasion resistance yet has tactile sensitivity
Documents
Specifications
- Coating:
- Nitrile
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- XL
- Glove Type:
- General Duty
- Height:
- 4-1/2 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes