16-3/4 in. Cap
16-3/4 in. Cap
Frequently Purchased Together
Product Details
Product Details
- Approved by California OSHA and cap is stamped as such
- Complies with Federal OSHA 701(b)
- Cover contains a curved steel plate which provided additional protection against falls that occur from an angle, preventing hazardous impalement
- Fits rebar up to #11
- Self-centering formed steel insert seats cover perpendicular to rebar
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Material:
- Steel
- Package Quantity:
- Box of 25
- Product Type:
- Cap