2XL Size Solid Front Mesh Back Surveyor Vest in Hi-Viz Lime
2XL Size Solid Front Mesh Back Surveyor Vest in Hi-Viz Lime
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid polyester front and mesh back
- Silver reflective tape backed by contrasting trim
- 11 pockets total
- Mic tabs on both sides
- Zipper front closure
- ANSI/ISEA 107-2015 Class 3
- One or more pockets will hold a 5.5" cell phone with sturdy case
Documents
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XXL
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes