Cap Style Hard Hat with 4-Point Ratchet Suspension in White
Americana® Cap Style Hard Hat with 4-Point Ratchet Suspension in White
Frequently Purchased Together
Product Details
Product Details
- 4-Point woven nylon suspension
- Accommodates chin strap
- Goggle retaining slots on suspension
- Moisture wicking brow pad is removable, washable and replaceable
- Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
- Meets the low temperature (LT) option of the Z89.1 Standard
- Provides protection from sun and rain
- Secure-fit ratchet features an easy turn knob
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1
- Clothing Size:
- Standard
- Collection:
- Americana®
- Color Finish Name:
- White
- Height:
- 5 in
- ISO:
- ISO 9001
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes
- Weight:
- 14 oz