Americana®
Frequently Purchased Together
Product Details
Product Details
- New hire kit packaged with PPE
- White America Full Brim hard hat, 4-point ratchet suspension
- Economy Boas clear lenses safety glasses
- Pair of leather palm work gloves, Large
- Corded, foam reusable ear plugs, NRR 25dB
- Products meet all applicable ANSI standards
Documents
Specifications
- ANSI:
- ANSI Z98.1
- Clothing Size:
- 6.5-8
- Collection:
- Americana®
- Color Finish Name:
- White
- Height:
- 2-1/2 in
- ISO:
- ISO 9001:2015
- Length:
- 1-7/8 in
- Material:
- Leather, Plastic
- Material Type:
- Cowhide, HDPE, Polycarbonate
- Noise Reduction Rating:
- 32
- Reusable:
- Yes
- Width:
- 1-7/8 in