Americana
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Logoed with American Flag
- Full Brim with 4-point nylon suspension
- Ratchet head size adjustment
- HDPE shell
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C, E and G
- Clothing Size:
- One Size Fits Most
- Collection:
- Americana
- Color Finish Name:
- White
- Height:
- 6-1/8 in
- ISO:
- ISO 9001:2015
- Length:
- 12-7/8 in
- Material:
- Plastic
- Material Type:
- HDPE
- Reusable:
- Yes