This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19224
  • Item #4421921
  • Manufacturer Part #19224
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19224
  • Item #4421921
  • Manufacturer Part #19224
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-Point woven nylon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Provides protection from sun and rain
  • Secure-fit ratchet features an easy turn knob
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Clothing Size:
Standard
Collection:
Americana®
Color Finish Name:
Red
Height:
6-1/8 in
ISO:
ISO 9001
Length:
12-7/8 in
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes
Weight:
15.13 oz