This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Americana

  • Fast #
  • Part #E19256
  • Item #4420797
  • Manufacturer Part #19256
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Americana

  • Fast #
  • Part #E19256
  • Item #4420797
  • Manufacturer Part #19256
4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made in USA
  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Vents on top of hat increase air circulation
  • Slide lock suspension adjusts head size from 6.5 to 8
  • Weighs 13.00 oz.
  • Helmet slots accommodate wide variety of accessory items
  • Certified when headband installed in reverse position
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Type 1 Class C
Clothing Size:
Standard
Collection:
Americana
Color Finish Name:
Blue
Height:
5 in
ISO:
ISO 9001:2015
Length:
11-1/2 in
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes