This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19365
  • Item #4421500
  • Manufacturer Part #19365
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19365
  • Item #4421500
  • Manufacturer Part #19365
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Hi-Viz Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4-Point woven nylon suspension
  • Short peak and low profile
  • Functional rain trough
  • Accommodates 2-point chin strap
  • Moisture wicking brow pad is removable, washable and replaceable
  • Certified when headband is installed in reverse position
  • Goggle retaining slots on Slide-Lock suspension
  • Slide-lock or mega ratchet size adjustment for head sizes 6.625 - 8
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Clothing Size:
Standard
Collection:
Americana®
Color Finish Name:
Hi-Viz Orange
Height:
5 in
ISO:
ISO 9001
Length:
11-1/2 in
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes
Weight:
13.26 oz