This product requires certification to purchase.

You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19431
  • Item #4663248
  • Manufacturer Part #19431
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Americana®

  • Fast #
  • Part #E19431
  • Item #4663248
  • Manufacturer Part #19431
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 4-point nylon ribbon suspension
  • Accommodates chin strap
  • Meets low temperature (LT) option of Z89.1 standard
  • Moisture wicking brow pad is removable, washable, and replaceable
  • Vents on top of hat increase air circulation
  • Ratchet knob suspension adjusts head size from 6.5 to 8
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1 Type 1 Class C
Clothing Size:
6.5-8
Collection:
Americana®
Color Finish Name:
White
Height:
6-1/8 in
ISO:
ISO 9001:2015
Length:
12-7/8 in
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
Weight:
15.34 oz