This product requires certification to purchase.

Full Brim Safety Helmet with Mega Ratchet in Yellow

You last purchased this on
 
ERB Safety

Americana Full Brim Safety Helmet with Mega Ratchet in Yellow

  • Fast #
  • Part #E19222
  • Item #4421907
  • Manufacturer Part #19222
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ERB Safety

Americana Full Brim Safety Helmet with Mega Ratchet in Yellow

  • Fast #
  • Part #E19222
  • Item #4421907
  • Manufacturer Part #19222
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4-Point woven nylon suspension
  • Accommodates chin strap
  • Goggle retaining slots on suspension
  • Moisture wicking brow pad is removable, washable and replaceable
  • Both mega ratchet and slide-lock suspensions adjust to head sizes - 6.5 - 8
  • Meets the low temperature (LT) option of the Z89.1 Standard
  • Provides protection from sun and rain
  • Secure-fit ratchet features an easy turn knob
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z89.1
Clothing Size:
Standard
Collection:
Americana
Color Finish Name:
Yellow
Height:
6-1/8 in
ISO:
ISO 9001
Length:
12-7/8 in
Material:
Plastic
Material Type:
HDPE
Reusable:
Yes
Weight:
15.13 oz