Size 6.5-8 Plastic Vented Hard Hat
Americana® Size 6.5-8 Plastic Vented Hard Hat
Frequently Purchased Together
Product Details
Product Details
- 4-point nylon ribbon suspension
- Accommodates chin strap
- Meets low temperature (LT) option of Z89.1 standard
- Moisture wicking brow pad is removable, washable, and replaceable
- Vents on top of hat increase air circulation
- Ratchet knob suspension adjusts head size from 6.5 to 8
- Helmet slots accommodate wide variety of accessory items
- Certified when headband installed in reverse position
- Made in USA
Documents
Specifications
- ANSI:
- ANSI Z89.1 Type 1 Class C
- Clothing Size:
- 6.5-8
- Collection:
- Americana®
- Color Finish Name:
- White
- Height:
- 5 in
- ISO:
- ISO 9001:2015
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Weight:
- 14 oz