Anti-Fog Safety Glasses with Black Frame & Smoke Lens
Ammo™ Anti-Fog Safety Glasses with Black Frame & Smoke Lens
Frequently Purchased Together
Product Details
Product Details
- Wraparound design dual lens
- Foam delivers greater comfort and increased protection from wind, dust, airborne debris, and small particles
- Integrated rubber temples
- 8 Base curve, dual lens
- Stainless steel hinge screws
- Rubber nose pads
- Anti-fog coating
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- Collection:
- Ammo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Height:
- 1-3/4 in
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Width:
- 4-1/2 in