Clear Lens Safety Glasses
Ammo™ Clear Lens Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- Wraparound design dual lenses
- Foam lined
- Integrated rubber temples
- 8 base curve
- Stainless steel hinge screws
- Rubber nose pads
- Lens offer 99% UV protection
- Clear Anti-fog coated lenses
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Collection:
- Ammo™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Anti-fog, Clear
- Height:
- 1-3/4 in
- ISO:
- ISO 9001:2015
- Length:
- 9-1/2 in
- Material:
- Plastic
- Material Type:
- Polycarbonate