Aware Ware® S109
Frequently Purchased Together
Product Details
Product Details
- Reflective stripe
- Great for wear under an ERB Safety hard hat or alone
- 100% acrylic
- One size fits most
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015
- Clothing Size:
- One Size Fits Most
- Collection:
- Aware Ware® S109
- Color Finish Name:
- Hi-Viz Lime, Silver
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Cap
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.14 lb