CLASS 2 2-TONE MESH WORK PANT MD
Aware Ware® S210 CLASS 2 2-TONE MESH WORK PANT MD
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100% polyester mesh pants
- ANSI/ISEA 107-2015 Class E
- Elastic waistband with drawstring
- Pass-through slit pockets with rain guard
- Two back pockets
- Zipper at leg opening
Documents
Specifications
- ANSI:
- ANSI 107 Class E, ANSI Class 3, ANSI/ISEA 107 2015
- Clothing Size:
- M
- Collection:
- Aware Ware® S210
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes