High-Visibility Mesh Neck Shield in in Lime 3 Pack
Aware Ware® S268 High-Visibility Mesh Neck Shield in in Lime 3 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 66-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% polyester mesh
- Elastic band fits all ERB Safety cap and full brim hard hats
- Protects from sun and heat
- Hi viz lime color with reflective tape increases visibility to wearer
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015
- Clothing Size:
- One Size Fits Most
- Collection:
- Aware Ware® S268
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Length:
- 7 in
- Material:
- Elastic, Plastic
- Material Type:
- Polyester Mesh
- Package Quantity:
- Pack of 3
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 12 in