Aware Ware® S383P
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 100% polyester mesh
- Vest has 2" silver reflective tape backed by contrasting trim
- Two exterior chest pockets with hook & loop closure
- Two external waist pockets with hook & loop closure
- Two interior waist pockets
- One or more pockets will hold a 5.5" cell phone with sturdy case
- Mic tabs on both sides
- Zipper front closure
- ANSI/ISEA 107-2015, Class 2
Documents
Specifications
- ANSI:
- ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
- Clothing Size:
- L
- Collection:
- Aware Ware® S383P
- Color Finish Name:
- Hi-Viz Lime
- ISO:
- ISO 9001:2015
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Quick Release:
- No
- Reusable:
- Yes